Rubber CD Hubs - Clear

Adhesive-backed hubs attach CDs to brochures or mailers.
  • Crush resistant to protect your discs.
MODEL
NO.
TYPE COLOR DIAMETER PRICE PER 1,000 ADD TO
CART
1 2 5+
S-11851C Rubber Clear 3/4" $123 $119 $113 ADD
MATERIAL:
  • Polyurethane
  • Adhesive: Permanent

USAGE:
  • These may adhere to fresh ink.
  • Not recommended to be stacked against recently printed publications.
  • Hubs may react with certain ink or coating compounds.


THICKNESS:
  • 1/8"

RECYCLING:
  • Not recyclable
  • Recycled Content: 0%


SPECIFICATIONSMETRICIMPERIAL
DIAMETER2 cm3/4"
S-11851C -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/19/2018 03:59:24 PM; CNWEB4 -0-0/0.0-1