Kleenex® Deluxe Facial Tissue

Attractive designer boxes for offices, breakrooms and reception areas.
  • Aloe vera and vitamin E soothes dry, chapped skin. 3-ply.
MODEL
NO.
DESCRIPTION SHEETS/
BOX
BOXES/
CASE
PRICE PER CASE ADD TO
CART
1 3+
S-11665 Kleenex® Deluxe 75 27 $127 $122 ADD
DIMENSIONS:
  • Sheet Size: 8.4 x 8.2"
  • Box: 4 3/8 x 4 1/2 x 5"

THICKNESS:
  • 3 Ply

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Style may vary.

SPECIFICATIONS:
  • Meets FSC requirements

MODEL NUMBER:
  • Kimberly-Clark®: 25829


SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6478 Boutique Facial Tissue Box Cover - 5 x 5 x 5"
S-11665 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/20/2019 08:22:01 AM; CNWEB4 -0-0/0.0-1