Printed Frosty Shoppers - 8 x 5 x 10", Cub, Red Chevron

HIGH DENSITY

Stand out from the crowd with these unique shoppers.
  • Sturdy 4 mil thick poly keeps its shape and holds heavier objects.
  • Side gussets allow room for bulky items.
  • Cardboard panel reinforces bottom and allows easy standing and loading.
MODEL
NO.
SIZE
W x D x H
STYLE HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
S-11555RC Cub 8 x 5 x 10" 4 250 $121 $115 $110 20 ADD
CAPACITY:
  • Estimated Maximum Limit: 12 lbs

COLOR:
  • Bag: Clear


MATERIAL:
  • HDPE (High Density Polyethylene)

RECYCLING: 
  • Recyclable

APPEARANCE:
  • Not opaque


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT20 x 13 x 25 cm8 x 5 x 10"
THICKNESS102 Micron4 mil
WEIGHT/CARTON9 kg20 lbs.
S-11555RC -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 01:26:25 AM; CNWEB4 -0-0/0.0-1