Manila Shipping Tags - #6, 5 14 x 2 58", Pre-Tied Elastic

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-1152PE 1/4 x 5/8" #6 13
Point
$92.95 $89.95 $82.95 $77.95  ADD
COMPATIBILITY:
  • S-5043- 4 x 2 1/2" White Laser Label
  • S-5048- 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Elastic Length: 9"
SPECIFICATIONS:
  • 13 point stock is 175 lb card stock
    • Exception: 15 point stock is 200 lb card stock.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 7 cm5 1/4 x 2 5/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2020 12:04:20 AM; CNWEB3 -0-0/0.0-1