Pulp Wine Shippers - 2, 4 Bottle Trays

Save space with these molded fiber trays.
  • Nestable - 30 nested trays measure only 25" tall.
  • Strong - Meets UPS, FedEx® and ISTA testing requirements.
  • Made from recycled paper.
  • To ship 2 Bottles - Stack 2 trays in your own 200 lb. test 14 7/8 x 9 3/4 x 4 3/8" carton.
  • To ship 4 Bottles - Stack 4 trays in your own 200 lb. test 14 7/8 x 9 3/4 x 9" carton.

    Nestable Wine Shippers
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER TRAY IN STOCK
SHIPS TODAY
30 60 180 240+
S-11352T 2, 4 Wine Bottle Tray 30 OVERSTOCK SALE!  $1.60
Regular Price $2
   Terms of Sale
 ADD
DIMENSIONS:
  • Overall: 14 7/8 x 9 1/2 x 2 3/16"
COMPATIBILITY:
  • Compatible with:
    • 750 mL bottles of various shapes, measuring:
      • Height: 13 1/4"
      • Bottom Diameter: 3 1/2" 
      • Neck Diameter: 1 1/2" 
  • Not Compatible with: 
    • Champagne bottles
    • Extra wide Pinot Noir bottles
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/01/2022 11:51:18 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000