Frosted Take-Out Boxes - 1 Quart, Red

Unique packaging for gifts and favors.
  • Perfect for wrapped candies.
  • Convenient wire handle.
  • Pre-assembled, ready to use.
  • Frosted finish to show off product.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY BOTTOM DIM.
L x W x H
QTY./
CASE
PRICE PER CASE COLOR ADD TO
CART
1 5 10+
S-10571R Quart (32 oz.) 1/85/8 4" 72 $91 $86 $81  ADD
DIMENSIONS:
  • Top: 3 5/8 x 4 1/8"
THICKNESS:
  • .45 mm
MATERIAL:
  • Polypropylene
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1 LQuart (32 oz.)
BOTTOM DIM. L x W x H8 x 7 x 10 cm3 1/8 x 2 5/8 x 4"
Add to Shopping List
12/07/2022 05:04:15 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000