Air Pillow Film for Storopack Machines - 8 x 12"

Easy to use alternative to standard void fill.
  • Perfect for small pack and ship stores.
  • Double duty – Void fill and packaging in one.
  • Light weight – Saves on packaging and shipping costs.
  • Dust-free – Reduces cleanups in shipping area.
  • Works with Storopack Excel or Excel Mini machines only.
MODEL
NO.
SIZE ROLL
SIZE
PRICE PER ROLL ADD TO
CART
1 5 10+
S-10541 8 x 12" 2,000' $278 $273 $266 ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)

RECYCLING:
  • Recyclable #4

QUANTITY:
  • Number of Pillows/Roll: 2,000


SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 30 cm8 x 12"
S-10541 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/19/2018 03:03:35 AM; CNWEB4 -0-0/0.0-1