3M 213 High Temperature Masking Tape - 34" x 60 yds

HIGH TEMPERATURE

Masks auto trim, appliances, vents, awnings and light fixtures.
  • Removes clean from anodized aluminum, stainless steel, powder coatings and EPDM rubber.
  • Resists solvents and moisture.
  • Resists temperatures up to 177°C (350°F) for 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
6 12 24 36+
S-10284 3/4" x 60 yds. 6 48 13 $51 $50 $48 $47 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"

SHELF LIFE:
  • 1 year from date of manufacture.

TEMPERATURE:
  • Application: 18 - 29 C (65 - 85 F)

USAGE:
  • Outdoor Exposure: Not recommended


SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS152 Microns6 mil
WEIGHT/CASE6 kg13 lbs.
S-10284 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 04:17:43 PM; CNWEB4 -0-0/0.0-1