3M 202 General Purpose Masking Tape - 1" x 60 yds

Tape hard-to-bundle items like rubber and plastic hoses. Sticks instantly.
  • Conforms well around curves and irregular surfaces.
  • Clean removal from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Resists solvents and moisture.
  • Withstands temperatures up to 121°C (250°F) for 30 minutes.
  • Natural color crepe paper backing with rubber adhesive.
27 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
6 12 24 36+
S-10270 1" x 60 yds. 5.4 36 13 $31 $30 $28 $27  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)   
USAGE:
  • Outdoor Exposure: Not recommended
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS137 Microns5.4 mil
WEIGHT/CASE6 kg13 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
12/01/2020 09:14:16 PM; CNWEB3 -0-0/0.0-1