3M 202 General Purpose Masking Tape - 34" x 60 yds

Tape hard-to-bundle items like rubber and plastic hoses. Sticks instantly.
  • Conforms well around curves and irregular surfaces.
  • Clean removal from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Resists solvents and moisture.
  • Withstands temperatures up to 121°C (250°F) for 30 minutes.
  • Natural color crepe paper backing with rubber adhesive.
27 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
6 12 24 36+
S-10269 3/4" x 60 yds. 5.4 48 13 $27 $26 $25 $23  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)   
USAGE:
  • Outdoor Exposure: Not recommended
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS137 Microns5.4 mil
WEIGHT/CASE6 kg13 lbs.
Add to Shopping List
06/23/2021 01:45:05 AM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000