3M 862 Economy Strapping Tape - 1" x 60 yds

Light duty. Straps and bundles plastic and metal pipes.
  • Sticks to metal, plastic and corrugated surfaces.
  • Resists abrasion, moisture and scuffing.
  • Barcodes and graphics show through.
  • Clear polypropylene backing reinforced with polypropylene filament. Synthetic rubber adhesive.
  • Use with 3M HB901 Tartan and 3M H-12 Tape Dispensers.
120 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-10187 1" x 60 yds. 4.6 36 11 $6.70 $6.55 $6.30 $6.20 $6.00 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 7/8"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture
TEMPERATURE:
  • Application: Minimum 15 C (60 F)
  • Performance: -34 to 60 C (-30 to 140 F)
FEATURES:
  • Filaments run along tape length (machine direction).
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS117 Microns4.6 mil
WEIGHT/CASE5 kg11 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/22/2019 05:30:01 PM; CNWEB3 -0-0/0.0-1