Industrial Quick Release Steel Dumping Hopper - 2 Cubic Yard

Hopper automatically releases when pushed against dumpster.
  • Returns to locked, upright position when complete.
  • Includes pull cable for secondary release.
  • All-welded steel construction.
  • Bumper plate triggers hopper to tilt and dump contents.
  • 4,000 lb. capacity.
  • Optional Steel Casters provide mobility.
  • Optional Lids provide clean appearance.
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9701 Industrial Steel Parts,
Debris
2 4,000 28" W 695752" 714 $2,627 $2,580  ADD
DROP SHIPS VIA MOTOR FREIGHT IN 10 DAYS FROM IN
DIMENSIONS:
  • Overall (Actual): 68 5/16 x 56 5/8 x 51 13/16" (L x W x H)
  • Inside:
    • Height: 41 11/16"
    • Length at Opening: 64 1/4"
  • Bottom (Inside): 52 3/4 x 20 13/16" (W x L)
  • Front/Dumping Chute: 52 3/4 x 55 1/8" (W x L)
  • Fork Pockets: 7 1/2 x 2 1/2" (W x H)
  • Safety Chain Length: 3'
  • Steel Cable: 4' 6"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • Body: 10 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -29° to 57° C (-20° to 135° F)
COMPATIBILITY:
  • Not compatible with pallet trucks.
FEATURES:
  • 68° dumping angle
CAPACITY:
  • 2 Cubic Yard=
    • 403 gallons
    • 54 Cubic feet
    • 43.4 Bushels
USAGE:
  • Not leakproof.
LEAD TIME:
  • Orders larger than 2 units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
VOLUME1.5 cu. M2 cu. yd.
CAPACITY1814 Kg4,000 lbs.
FORK POCKET CENTERS71 cm28"
OVERALL DIM. L x W x H175 x 145 x 132 cm69 x 57 x 52"
WEIGHT324 Kg714 lbs.
Add to Shopping List
05/29/2022 01:01:17 AM; CNWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000