Fiberglass Podium Ladder - 9'

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Reinforced edge bracing.
  • Extra-large 16 x 20" work platform with 36" high safety rail.
  • LOCKTOP safety rail secures tools from falling.
  • Platform toe guard helps prevent missteps.
  • 300 lb. load capacity.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9478 9' 6' 300 lbs. 31 x 56" 34 $425 $405  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Platform Height (Open): 5' 9"
  • Maximum Reach: 12'
  • Comparable Step Ladder Height: 8'
SPECIFICATIONSMETRICIMPERIAL
HEIGHT274 cm9 ft.
PLATFORM HIEGHT183 cm6 ft.
BASE W x D79 x 142 cm31 x 56"
WEIGHT15 Kg34 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/17/2022 06:57:02 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000