Zebra ZD500 Desktop Dual Barcode Printer with Bluetooth®

Prints both direct thermal and thermal transfer labels.
  • Easy to load both labels and ribbons.
  • Prints 2D barcodes, including QR.
  • Compatible with Windows®-based software systems.
  • Supports Zebra ZPL and Link-OS printer languages.
  • Use Ethernet interface to connect to a network. Bluetooth® connectivity.
  • Use with Desktop Barcode Labels and Barcode Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-8860 ZD500 203 dpi 6"/sec. 4.09 x 39" 128MB SDRAM/
256MB Flash
Serial / Parallel, USB,
Bluetooth® & Ethernet
$1,375 $1,335  Sub: H-7249 
DIMENSIONS:
  • 7.6 x 10 x 7 1/2" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS WorldShip® or FedEx Software.
  • Not compatible with MAC computers.
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
MODEL NUMBER:
  • Zebra: ZD50042-T01A00FZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
ACCESSORIES:
  • S-18466 Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'
  • S-18467 Desktop Thermal Transfer Ribbons - Resin, 4.33" x 244'
  • S-19647 Desktop Thermal Transfer Ribbons - Wax, 2.25" x 244'
  • S-19648 Desktop Thermal Transfer Ribbons - Resin, 2.52" x 244'
  • S-8036 Desktop Thermal Transfer Ribbons - Wax, 2.52" x 244'
  • S-8037 Desktop Thermal Transfer Ribbons - Wax, 3.30" x 244'
  • S-8038 Desktop Thermal Transfer Ribbons - Wax, 4.33" x 244'
PARTS:
  • H-1011 6 ft Parallel Printer Cable
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/13/2021 11:58:07 AM; CNWEB4 -0-0/0.0-1