Secondary Single-Bottle Eyewash Station - 16 oz Capacity

Provides immediate emergency eye flushing when a larger eyewash station is not close by.
  • Includes: Starter bottle of saline solution, wall-mount station and hardware.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
TOTAL
CAP.
PRICE EACH ADD TO
CART
1 2+
H-8849-S1 16 oz. Single-Bottle Station 13114" 16 oz. $40 $37  Temporarily 
 Unavailable
 
USAGE:
  • Single use only
MOUNTING HARDWARE:
  • (4) Wall anchors
  • (4) Regular screws
SHELF LIFE:
  • 36 months from date of manufacture. 
    • Guaranteed 12 months remaining shelf life.
TEMPERATURE: 
  • Freezing Point: 0° C (32° F)
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH33 x 28 x 10 cm13 x 11 x 4"
CAPACITY473 ml16 oz.
Add to Shopping List
01/19/2022 11:37:20 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000