Zebra ZQ510 Mobile Receipt Printer

NO RIBBONS REQUIRED

Print on-demand receipts, invoices and tickets. For car rental returns and postal deliveries.
MODEL
NO.
DESCRIPTION MAX PRINT
W x L
PRINT
SPEED
MAX
RES.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8741 Zebra ZQ510 2.8 x 39" 5"/sec. 203 dpi 2 $1,244 $1,218  ADD
Ships in 3 to 5 days
DIMENSIONS:
  • 2.4 x 4.7 x 5.9" (W x D x H)
COMPATIBILITY:
  • Printer for receipts only. Does not fit Zebra Mobile Printer Labels.
  • Not compatible with UPS Worldship or FedEx Software.
FEATURES:
  • Prints 2D barcodes, including QR.
INCLUDES:
  • (1) Belt clip
SPECIFICATIONS:
  • Resolution: 8 dots per mm
  • Memory: 256 MB RAM; 512 MB Flash (Standard)
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
MODEL NUMBER:
  • Zebra: ZQ51-AUN0100-00
SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH x LENGTH7 x 99 cm2.8 x 39"
PRINT SPEED13 cm/second5"/second
WEIGHT1 Kg2 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/24/2020 01:12:50 AM; CNWEB4 -0-0/0.0-1