Power Breezer® Misting Fan

INDOOR/OUTDOOR

Innovative technology provides a cool, fine mist that won't get you or your equipment wet.
  • Recommended for loading docks, sporting events and large venues.
  • 90-gallon water tank cools for up to 5 days without a refill.
  • Reduce temperature by up to 27°F.
  • Use a fan only or with mist. Oscillating.
  • No filters or pads to replace.
  • 10" locking rear wheels.
  • Variable speeds. 120 Volts.
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
COOLING
CAPACITY
HP CFM AMPS WATER
CAP.
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-8656 30 x 74 x 54" 23" 3,000 sq. ft. 1 14,000 9.0 90 gal. 220 $6,348  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Height:
    • Assembled: 74"
    • Stored: 47"
  • Cord Length: 25'
  • Front Casters (Diameter): 8"
FEATURES:
  • Effective Distance: Up to 80 ft
  • Water Vaporization: 0.1 - gallons/hr
  • 70° Oscillation
  • Circuit breaker reset on outside back panel.
  • Can be used to disperse water soluble disinfectants.
    • Recommended to run only water once a week to clean unit and avoid corrosion.
USAGE:
  • Before storage, remove front drain plug and rotate fan to drain remaining water from tank.
SPECIFICATIONS:
  • 3-Prong plug
  • NOM certified
  • Meets Mil-STD 810G
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D76 x 188 x 137 cm30 x 74 x 54"
FAN SIZE58 cm23"
COOLING CAPACITY65 sq. M700 sq. ft.
AIR FLOW VOLUME392 cu. M/min.14,000 CFM
WATER CAPACITY341 L90 gal.
WEIGHT100 Kg220 lbs.
Add to Shopping List
09/21/2021 06:33:50 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000