Hoover® Task Vac Lightweight Vacuum

Provides powerful suction on all floors and carpets. Lightweight and very easy to maneuver.
  • Clean Drop HEPA bags remove easily with the push of a button.
  • 5 position height adjustments. Full bag indicator.
  • Long-lasting belt and easy-access brushroll.
  • Tools: One 12" extension wand, crevice tool, dusting brush/furniture nozzle and stretch hose for hard-to-reach areas.
  • Use Replacement Bags for excellent microfiltration. One bag included.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8580 Lightweight Task Vac 12 14" 35' 15 $340 $328  ADD
DIMENSIONS:
  • Width in the chart refers to width of vacuum.
  • Cleaning Path Width: 12"
  • Overall: 13 x 14 x 44 1/4" (D x W x H)
FEATURES:
  • Lightweight compared to other bagged commercial vacuums.
CAPACITY:
  • 4.4 dry quarts
SPECIFICATIONS:
  • Noise Rating: 69 dB
  • Carpet and Rug Institute Certified Gold
  • 61 CFM 
  • 120 V
SHIPPING:
  • Ships unassembled
MODEL NUMBER:
  • Hoover®: CH53005
SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH36 cm14"
CORD11 M35'
WEIGHT7 Kg15 lbs.
PARTS:
  • H-8585 Replacement Belt for Hoover® Task Vac™ Vacuum
  • S-23470 Replacement Bags for Hoover® Task Vac™ Vacuum - Type Y
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 03:20:55 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000