Stainless Steel Wire Grate - 16 x 24 x 78", Full Sheet

Executive chef approved.
  • Withstands demands of commercial kitchens.
  • Elevate food off the pan during cooking and cooling.
  • Corrosion-resistant stainless steel mesh for even airflow.
  • Fits 18 x 26" Baking Pans.
MODEL
NO.
DESCRIPTION SIZE
W x L x D
WT.
(LBS.)
PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
H-8578 Full Sheet 16247/8" 3 $37 $33  ADD
DIMENSIONS: 
  • Actual: 16.53 x 24.05" (W x L)
  • Spacing Between Wire Mesh: 1/2"
MATERIAL : 
  • 304 Stainless steel
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x DEPTH41 cm x 61 cm x 22 mm16 x 24 x 7/8"
WEIGHT1 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/24/2022 09:04:06 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000