Office Dehumidifier - 50 Pint

SOLEUS AIR®

Quietly remove moisture and musty odors from small offices and utility rooms.
  • Set relative humidity from 35 to 80%.
  • 3 fan speeds.
  • "Full" bucket indicator and auto shutoff.
  • Washable filter.
  • Connect dehumidifier to garden hose for continuous drainage.
115 VOLTS
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
RECOMMENDED
USE
PINTS/
DAY
BUCKET CAP.
(PINTS)
AMPS WATTS NOISE
(dB)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-8555 15 x 24 x 11" Utility Room 50 16.9 4.6 525 49-55 44 $387 $373  ADD
SHIPS VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Actual: 15.4 x 11.3 x 24.4" (W x D x H)
  • Casters: 1 1/2"
  • Cord Length: 6'
TEMPERATURE:
  • Operating: 5° - 35° C (41° - 95° F)
FEATURES:
  • Digital display with 24-hour timer.
  • Loss of power protection remembers all settings when power is interrupted.
  • Automatic defrost function melts ice from frozen coils for continuous operation.
SPECIFICATIONS:
  • Noise Level: 49 - 55 decibels
  • Right angle plug
  • Pints/Day: Measured using AHAM 65°/60% humidity testing conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH38 x 61 x 28 cm15 x 24 x 11"
PINTS/DAY24 L50 Pints
BUCKET CAPACITY8 L16.9 Pints
WEIGHT20 Kg44 lbs.
Add to Shopping List
11/26/2021 11:57:34 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000