Portable Electric Heater - Ceramic Tower, 7 x 9 x 34"

Take the chill out of offices or small work areas.
  • Built-in temperature control thermostat. 6' power cord.
  • Safe. Switches off if it overheats.
  • Programmable thermostat with timer.
  • Oscillating.
  • 2 settings: 900 watts and 1,500 watts.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
THERMOSTAT
RANGE
VOLT BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8551 Ceramic Tower 7934" 16-32°C 120 3,070/
5,118
7.0/
12.5
900/
1,500
11 $166 $152  ADD
FEATURES:
  • Remote control
  • Electronic controls with LED readout.
  • Eight hour timer.
SPECIFICATIONS:
  •  Meets OSHA standards.
USAGE:
  • Cannot be used with an extension cord. Must plug directly into an outlet.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H18 x 23 x 86 cm7 x 9 x 34"
THERMOSTAT RANGE4°C to 32°C39°F to 90°F
THERMAL ENERGY3,239 - 5,391 kJ3,070 - 5,118 BTU
WEIGHT5 Kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2021 12:43:03 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000