Hoist Trolley - 1 Ton Capacity

Move hoists into position along gantry cranes and overhead I-beams.
  • Adjustable width. Fits flat and tapered flange beams.
  • Bumpers protect steel wheels from collision.
  • Maintenance-free sealed bearings.
Meets ANSI/ASME B30.16 Standards
MODEL
NO.
DESCRIPTION CAPACITY FITS I-BEAM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH MIN. HEIGHT 1 2+
H-8538 Columbus
McKinnon
1 Ton 1/2 - 8 1/2" 5" 26 $272 $260  ADD
DIMENSIONS:
  • Fits I-Beam (Actual Width): 2.3 - 8.7"
  • Overall: 
    • 10 x 8" (L x H)
    • Maximum Width: 12"
  • Minimum Radius Curve: 36"
  • Wheel Tread Diameter: 2.36"
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
CAPACITY907 Kg1 ton
FITS I-BEAM - MIN. WIDTH64 - 216 mm2.5 - 8.5"
FITS I-BEAM - MIN. HEIGT13 cm5"
WEIGHT12 Kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2021 04:17:42 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000