Hoist Trolley - 12 Ton Capacity

Move hoists into position along gantry cranes and overhead I-beams.
  • Adjustable width. Fits flat and tapered flange beams.
  • Bumpers protect steel wheels from collision.
  • Maintenance-free sealed bearings.
Meets ANSI/ASME B30.16 Standards
MODEL
NO.
DESCRIPTION CAPACITY FITS I-BEAM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH MIN. HEIGHT 1 2+
H-8537 Columbus
McKinnon
1/2 Ton 2 - 8 1/2" 4" 19 $220 $206  ADD
DIMENSIONS:
  • Fits I-Beam (Actual Width): 2 - 8.7"
  • Overall:
    • 7 1/2 x 7" (L x H)
    • Maximum Width: 12"
  • Minimum Radius Curve: 27"
  • Wheel Tread Diameter: 2.36"
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
CAPACITY454 Kg0.5 ton
FITS I-BEAM - MIN. WIDTH51 - 216 mm2 - 8 1/2"
FITS I-BEAM - MIN. HEIGT102 mm4"
WEIGHT9 Kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2021 03:26:17 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000