Portable Shop-Vac® - 5 Gallon

Quiet running wet/dry vac tackles the messiest spills.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 3+
H-8098 6.0 HP 5 90 11.8 Up to
1/2"
11 $169 $162 $156 Temporarily
Unavailable
DIMENSIONS:
  • Diameter:
    • Hose: 1 1/2"
    • Hose Opening on Tank: 2 1/2"
    • Tank: 14"
  • Height (Assembled): 17"
  • Claw Nozzle: 4 1/2 x 12" (W x L)
  • Cord Length: 20'
FEATURES:
  • Has a blower function.
  • Rocker On/Off Switch.
INCLUDES:
  • Standard white filter bag temporarily.
    • Yellow high efficiency filter bags are unavailable at this time.
COLOR:
  • Tank color may vary (black or yellow).
SPECIFICATIONS:
  • Horsepower listed in the chart is the peak, optimum output of motor during laboratory testing.
  • 60 Hz 
  • 120 V
  • Sealed Pressure (Water Lift): 50"
  • UL/cUL Listed
MODEL NUMBER:
  • Shop-Vac®: 5875700
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
PATH WIDTHUp to 12 cmUp to 4 1/2"
WEIGHT5 kg11 lbs.
PARTS:
  • S-21263 Shop-Vac® Replacement Bag - 5-8 Gallon
  • S-21269 Shop-Vac® Small Replacement Cartridge Filter
  • S-23268 Shop Vac® Small Replacement Foam Sleeve
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/18/2021 12:57:04 PM; CNWEB5 -0-0/0.0-1