Zebra ZD420T Desktop Dual Barcode Printer - 203 dpi

Prints both direct thermal and thermal transfer labels.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-8078 ZD420T 203 dpi 6"/sec. 4.09 x 39" 256MB SDRAM/
512MB Flash
USB $692 $679  ADD
Ships next day
DIMENSIONS:
  • 8 x 10 1/2 x 7 1/2" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers.
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
  • Ships from Hebron, KY.
MODEL NUMBER:
  • Zebra: ZD42042-T01000EZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
ACCESSORIES:
  • S-18466 Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'
  • S-18467 Desktop Thermal Transfer Ribbons - Resin, 4.33" x 244'
  • S-19647 Desktop Thermal Transfer Ribbons - Wax, 2.25" x 244'
  • S-19648 Desktop Thermal Transfer Ribbons - Resin, 2.52" x 244'
  • S-8036 Desktop Thermal Transfer Ribbons - Wax, 2.52" x 244'
  • S-8037 Desktop Thermal Transfer Ribbons - Wax, 3.30" x 244'
  • S-8038 Desktop Thermal Transfer Ribbons - Wax, 4.33" x 244'
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/12/2020 03:34:07 AM; CNWEB4 -0-0/0.0-1