Zebra ZD420D Direct Thermal Printer - 203 dpi

NO RIBBONS REQUIRED


An economical choice for creating shipping, inventory or product labels.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-8075 ZD420D 203 dpi 6"/sec. 4.09 x 39" 256MB SDRAM/
512MB Flash
USB $597 $578  ADD
Ships next day
DIMENSIONS:
  • 7 x 8 3/4 x 6" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers.
FEATURES:
  • Prints 2D barcodes, including QR.
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
  • Ships from Hebron, KY.
MODEL NUMBER:
  • Zebra: ZD42042-D01000EZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX. PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/07/2020 09:20:20 PM; CNWEB3 -0-0/0.0-1