Collapsible Bulk Container - 78 x 48 x 34"

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Collapsible and stackable - Stacks up to 4 high.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access.
  • Optional Lid available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7988 78 x 48 x 34" 1,500 lbs. 230 lbs. $1,131 $1,097 $1,064  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 74 1/2 x 44 1/2 x 27 1/2" (L x W X H)
  • Drop Door Opening: 45.7 x 16.8" (W x H)
  • Collapsed Height: 13.3"
  • Fork Opening Height: 3 1/2"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Closed bottom deck.
  • Doors open on length side.
  • Lid: Lockable only by drilling holes and using cable locks.
  • Stackable in both collapsed and upright positions.
  • Can be stacked with or without lids.
  • 4-way pallet truck access.
CAPACITY:
  • Stacking Height- Fork (3):
    • Max Load Weight: 4,500 lbs
    • Do not exceed 1,500 lbs per level.
  • Stacking Height- Floor (4):
    • Max Load Weight: 6,000 lbs
    • Do not exceed 1,500 lbs per level.
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Not a watertight container.
  • Labeling Options:
    • S-5492- 4 x 6" White Laser Labels
    • S-7420- 4 x 6" Desktop Thermal Transfer Labels
    • S-6802- 4 x 6" Desktop Direct Thermal Labels
SPECIFICATIONS:
  • No UV Protection.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT198 x 122 x 86 cm78 x 48 x 34"
WEIGHT CAPACITY680 kg1,500 lbs.
SHIPPING WEIGHT104 Kg230 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2020 05:03:15 AM; CNWEB3 -0-0/0.0-1