Collapsible Bulk Container - 48 x 45 x 25"

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long-term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access. Ventilated bottom.
  • Collapsible and stackable - Stacks up to 4 high.
  • Optional Lid and Dolly available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7830 48 x 45 x 25" 1,500 lbs. 114 lbs. $459 $446 $432  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 44.3 x 41.5 x 18" (L x W x H)
  • Drop Door Opening: 31.4 x 11.6" (W X H)
  • Collapsed Height: 12.4"
  • Fork Openings: 10.1 x 3.4"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Doors open on length side.
  • Lid: Lockable only by drilling holes and using cable locks.
  • Stackable in both collapsed and upright positions.
  • Can be stacked with or without lids.
  • 4-way pallet truck access.
CAPACITY:
  • Stacking Height- Fork (4):
    • Max Load Weight: 6,000 lbs
    • Do not exceed 1,500 lbs per level.
  • Stacking Height- Floor (6):
    • Max Load Weight: 9,000 lbs
    • Do not exceed 1,500 lbs per level.
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Not a watertight container.
  • Labeling Options:
    • S-5492 4 x 6" White Laser Labels
    • S-7420 4 x 6" Desktop Thermal Transfer Labels
    • S-6802 4 x 6" Desktop Direct Thermal Labels
SPECIFICATIONS:
  • No UV Protection.
  • Meets AIAG (Automotive Industry Action Group) specifications.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H122 x 102 x 64 cm48 x 40 x 25"
WEIGHT CAPACITY680 Kg1,500 lbs.
SHIPPING WEIGHT52 Kg114 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/22/2021 11:58:11 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000