Stainless Steel Service Cart - 28 x 17 x 33"

Compact carts move easily through cafés and hospitals.
  • Top 2 shelves have 1" lip with an open front.
  • Shelves are 12" apart.
  • Bumpers protect walls, tables and doors.
  • Type 430.
  • 4" rubber swivel casters: 2 locking.
MODEL
NO.
DIMENSIONS
L x W x H
NO. OF
SHELVES
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7490 28 x 17 x 33" 3 500 39 $265 $252  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Dimensions in the chart include handle and casters.
  • Shelf: 24 x 15 1/2" (L x W)
THICKNESS:
  • Shelves: 20 gauge
  • Posts: 16 gauge
CAPACITY:
  • Shelf: 167 lbs
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: Hardware not included.
4" Rubber, RigidH-5537R
4" PolyolefinH-2776
H-5535
4" PolyurethaneH-5539
5" RubberH-4652
H-5538
5" PolyolefinH-5536
5" PolyurethaneH-5540
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS LENGTH x WIDTH x HEIGHT71 x 43 x 84 cm28 x 17 x 33"
CAPACITY227 Kg500 lbs.
WEIGHT18 Kg39 lbs.
PARTS:
  • H-5537S Standard Rubber Caster - Swivel, 4 x 1 1/4"
  • H-5537SWB Standard Rubber Caster - Swivel with Brake, 4 x 1 1/4"
  • H-7446R Stainless Steel Rubber Caster - Rigid, 4 x 1 1/4"
  • H-7446S Stainless Steel Rubber Caster - Swivel, 4 x 1 1/4"
  • H-7446SWB Stainless Steel Rubber Caster - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/27/2021 12:46:09 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000