Rubbermaid® WaveBrake® Bucket/Wringer - Down Press, 35 Quart

Down pressure dries out your mop better.
  • Holds up to 32 oz. mop.
  • 200,000 wring cycles.
  • Optional Bucket separates clean and dirty water. Fits under wringer.
MODEL
NO.
DESCRIPTION CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7403 Bucket w/ Down Press Wringer 35 qt. 20 $241 $234  ADD
DIMENSIONS:
  • Bucket: 22 x 16 x 17 1/4" (L x W x H)
  • Bucket with Wringer: 22.1 x 16.1 x 37" (L x W x H)
  • Total Height with Handle: 37 1/4"
  • Casters: 1 x 3"
FEATURES:
  • Removable Wringer unit
CAPACITY:
  • Bucket: 8.75 gallons
  • US gallon/Quart
MODEL NUMBER:
  • Rubbermaid®: FG757788YEL
SPECIFICATIONSMETRICIMPERIAL
CAPACITY33 L35 qt.
WEIGHT9 Kg20 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
05/29/2023 03:03:10 AM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000