Zebra ZT420 Direct Thermal/Thermal Transfer Printer - 203 dpi

Speedy Zebra workhorse prints up to 14"/second.
  • Prints labels up to 6" wide.
  • Rugged metal case with backlit LCD display.
  • Half-size window - Check labels at a glance.
  • 203 dpi.
  • 256MB DRAM/512MB Flash.
  • Serial, USB, Ethernet and Bluetooth® Interface.
  • Use with Barcode Industrial Labels and Label Software.
  • Buying guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MEMORY MAX PRINT
W x L
PRICE EACH ADD TO
CART
1 2+
H-7383 ZT420 203 dpi 14"/sec. 256MB SDRAM/
512MB Flash
6.6 x 102" $3,813 $3,750  ADD
Printers ship next day.
DIMENSIONS:
  • 13 1/4 x 12 3/4 x 19 1/2" (W x H x D)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers. 
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
  • Ships from Hebron, KY.
MODEL NUMBER:
  • Zebra: ZT42062T01000Z
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED36 cm sec.14" sec.
MAX PRINT WIDTH x LENGTH168 mm x 259 cm6.6 x 102"
ACCESSORIES:
  • S-10768 Industrial Thermal Transfer Ribbons - Wax/Resin, 5.12" x 1,476'
  • S-10769BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 1,476'
  • S-10769G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 1,476'
  • S-10769R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 1,476'
  • S-11314 Industrial Thermal Transfer Ribbons - Wax, 6.14" x 1,476'
  • S-11315 Industrial Thermal Transfer Ribbons - Wax, 6.85" x 1,476'
  • S-11322 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.54" x 1,476'
  • S-18381 Industrial Thermal Transfer Ribbons - Resin, 2.36" x 1,476'
  • S-18382 Industrial Thermal Transfer Ribbons - Resin, 3.27" x 1,476'
  • S-21833 Industrial Thermal Transfer Ribbons - Wax/Resin, 6.50 x 1,476'
  • S-6258 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 984'
  • S-6259 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 1,476'
  • S-6799 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 1,476'
  • S-6800 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.02" x 1,476'
  • S-6938 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 1,476'
  • S-6939 Industrial Thermal Transfer Ribbons - Wax, 3.54" x 1,476'
  • S-6940 Industrial Thermal Transfer Ribbons - Wax, 6.02" x 1,476'
  • S-6941 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 1,476'
  • S-6943 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476'
  • S-7426 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 984'
  • S-7427 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 984'
  • S-7431 Industrial Thermal Transfer Ribbons - Wax, 5.12" x 1,476'
  • S-7432 Industrial Thermal Transfer Ribbons - Wax, 6.5" x 1,476'
  • S-7476 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 984'
  • S-7479 Industrial Thermal Transfer Ribbons - Wax, 5.12" x 984'
  • S-7480 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.14" x 1,476'
  • S-7483 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984'
  • S-8007 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 984'
  • S-8008 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 1,476'
  • S-8392 Industrial Thermal Transfer Ribbons - Wax/Resin, 2.36" x 1,476'
  • S-8407 Industrial Thermal Transfer Ribbons - Resin, 4.33" x 1,476'
  • S-8472BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 984'
  • S-8472G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 984'
  • S-8472R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 984'
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
07/11/2020 01:54:12 AM; CNWEB4 -0-0/0.0-1