Zebra ZD500 Desktop Dual Barcode Printer

Prints both direct thermal and thermal transfer labels.
  • 203 dpi. 6" per second print speed.
  • Serial/Parallel, USB and Ethernet Interface.
  • 128MB SDRAM/256MB flash.
  • Easy loading of both labels and ribbons.
  • Printhead options available, call customer service.
  • Use with Barcode Desktop Labels and Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-7249 ZD500 203 dpi 6"/sec. 4.09 x 39" 128MB DRAM/256MB Flash Serial / Parallel, USB & Ethernet $1,225 $1,200  ADD
Ships next day
DIMENSIONS:
  • 7.6 x 10 x 7.5" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers.
FEATURES:
  • Prints 2D barcodes, including QR.
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
  • Ships from Hebron, KY.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' Parallel: H-1011
MODEL NUMBER:
  • Zebra: ZD50042-T01200FZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
ACCESSORIES:
  • S-18466 Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'
  • S-18467 Desktop Thermal Transfer Ribbons - Resin, 4.33" x 244'
  • S-19647 Desktop Thermal Transfer Ribbons - Wax, 2.25" x 244'
  • S-19648 Desktop Thermal Transfer Ribbons - Resin, 2.52" x 244'
  • S-8036 Desktop Thermal Transfer Ribbons - Wax, 2.52" x 244'
  • S-8037 Desktop Thermal Transfer Ribbons - Wax, 3.30" x 244'
  • S-8038 Desktop Thermal Transfer Ribbons - Wax, 4.33" x 244'
PARTS:
  • H-1011 6 ft Parallel Printer Cable
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/28/2020 01:26:02 AM; CNWEB3 -0-0/0.0-1