Zebra GC420T Desktop Dual Barcode Printer

Prints both direct thermal and thermal transfer labels.
  • 203 dpi. 4" per second print speed.
  • Serial/Parallel and USB Interface.
  • Share multiple printers on the same network with the Ethernet Print Server, sold separately.
  • 8MB SDRAM/8MB flash.
  • Easy loading of both labels and ribbons.
  • Printhead options available, call customer service.
  • Use with Barcode Desktop Labels and Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
MAX PRINT
W x L
COMPATIBILITY MEMORY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
H-7246 GC420T 4.09 x 39" ZPL/EPL 8 MB 4"/sec. $558 $545   ADD
Ships next day
DIMENSIONS:
  • 6 3/4 x 8 1/4 x 6" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers. 
FEATURES:
  • Prints 2D barcodes, including QR.
SPECIFICATIONS:
  • CSA Approved
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
  • Ships from Hebron, KY.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' Parallel: H-1011
MODEL NUMBER:
  • Zebra: GC420-100510-0
SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
PRINT SPEED10 cm/second4"/second
ACCESSORIES:
  • S-18466 Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'
  • S-18467 Desktop Thermal Transfer Ribbons - Resin, 4.33" x 244'
  • S-19647 Desktop Thermal Transfer Ribbons - Wax, 2.25" x 244'
  • S-19648 Desktop Thermal Transfer Ribbons - Resin, 2.52" x 244'
  • S-8036 Desktop Thermal Transfer Ribbons - Wax, 2.52" x 244'
  • S-8037 Desktop Thermal Transfer Ribbons - Wax, 3.30" x 244'
  • S-8038 Desktop Thermal Transfer Ribbons - Wax, 4.33" x 244'
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/21/2019 11:13:31 AM; CNWEB4 -0-0/0.0-1