Zebra GC420D Direct Thermal Printer

New Generation Eltron Printers by Zebra

NO RIBBONS REQUIRED


An economical choice for creating shipping, inventory or product labels.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
MAX. PRINT
W x L
RECOMMENDED
USES
COMPATIBILITY MEMORY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
H-7245 GC420D 4.09 x 39" Light Industrial ZPL/EPL 8 MB 4"/sec. $456 $451   ADD
Ships next day
DIMENSIONS:
  • 6 3/4 x 8 1/4 x 6" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers.
FEATURES:
  • Prints 2D barcodes, including QR.
SPECIFICATIONS:
  • CSA Approved
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
  • Ships from Hebron, KY.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' Parallel: H-1011
MODEL NUMBER:
  • Zebra: GC420-200510-0
SPECIFICATIONSMETRICIMPERIAL
MAX. PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
PRINT SPEED10 cm/second4"/second
PARTS:
  • H-1011 6 ft Parallel Printer Cable
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/21/2019 02:10:56 AM; CNWEB4 -0-0/0.0-1