Wilton® Bench Vise

Best quality and brand name on the market. Provides a firm grip for cutting pipe, sharpening blades or sanding wood.
  • Heavy duty cast-iron construction lasts a lifetime.
  • 180° swivel base for easy positioning.
  • Mount on Packing Tables or Workbenches.
MODEL
NO.
JAW
WIDTH
MAX.
OPENING
THROAT
DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7204 1/2" 1/2" 3/4" 38 $302 $288  ADD
DIMENSIONS:
  • Overall: 14 5/8 x 7 1/2 x 8 3/4" (L x W x H)
  • Throat Depth (Actual): 3 13/16" 
  • Jaw Height: 3/4"
  • Pipe Jaw Capacity: 1/8 - 2 1/2" 
  • Mounting Hole Diameter: 1/2"
FEATURES:
  • Number of Mounting Points: 4
  • Built-in pipe jaw.
CAPACITY:
  • Clamping Force: 4,840 lbs
USAGE:
  • Not reversible.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/06/2020 05:04:48 PM; CNWEB3 -0-0/0.0-1