Marble Mat - 12" thick, 2 x 8', Walnut

FIRM CUSHIONING

Long life anti-fatigue matting. Easy to sweep, clean and maintain.
  • Durable mat includes a marbleized rubber tile surface and sponge base.
  • Beveled edges for increased safety.
  • Custom sizes ship in 10 working days.

    Marble Mat
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-717WAL 2 x 8' Walnut 1/2" $201 $187 $170 ADD
MATERIAL:
  • Rubber marble top and PVC compound sponge.
  • Smooth backing
  • Latex free

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Foam does not go all the way to the edge.

CLEANING INSTRUCTIONS:  
  • Clean with hot water and mild detergent or non-butyl degreaser.  
  • Do not use bleach.
  • Do not saturate the mat.

USAGE:  
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
    • Will stick to floor in a hot or humid environment.
  • High heels or stools will puncture this mat.  
  • Not for rolling chairs. 

SPECIFICATIONS:
  • NOT:
    • OSHA approved
    • Anti-static
    • Electrically conductive
    • Fire resistant
    • Chemical resistant
    • Anti-microbial
    • Welding safe.


SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 244 cm2 x 8'
THICKNESS13 mm1/2"
H-717WAL -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/20/2018 10:52:18 PM; CNWEB3 -0-0/0.0-1