170-Piece Shop Tool Set

CRESCENT®

170 precision tools handle most repairs.
  • Chrome-vanadium steel.

    Includes:
    • (3) Ratchet Handles
    • (73) Sockets
    • (12) Combination Wrenches
    • (45) Drive Bits
    • (2) Screwdrivers and more
LIFETIME WARRANTY
MODEL
NO.
DESCRIPTION CASE SIZE
W x H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7175 170-Piece Set 20 x 16 x 3" 20 $214 $201 ADD
Meets ANSI and ASME specifications
SPECIFICATIONSMETRICIMPERIAL
CASE WIDTH x HEIGHT x DEPTH51 x 41 x 76 cm20 x 16 x 3"
WEIGHT9 kg20 lbs.
H-7175 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/19/2019 12:16:32 PM; CNWEB4 -0-0/0.0-1