Window Air Conditioner - 8,000 BTU

SOLEUS AIR®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 16° to 32°C (61° to 90°F).
UL/C-UL LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7101 19 x 14 x 19" 375 sq. ft. 8,000 10.2 115 667 58 $428 $414  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 19 x 14.4 x 19.5"
  • Cord Length: 6'
  • Maximum Window Height: 14 3/4"
  • Fits windows 22.5 - 36.8" wide.
SPECIFICATIONS:
  • 667 W
  • Decibels: 54/61
  • 450 CFM
  • EER (Energy Efficient Ratio): 12
  • Refrigerant: R410A
  • Design Pressure: 236/609 PSI
  • Energy Star Rated
USAGE:
  • May take up to 3 minutes for compressor to turn on and start cooling the air.
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH48 x 36 x 48 cm19 x 14 x 19"
COOLING CAPACITY35 sq. M375 sq. ft.
WEIGHT26 Kg58 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/23/2021 05:56:14 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000