Digital Multimeter

Test outlets, batteries and electrical systems.
  • Measures voltage, current, continuity, resistance and more.
  • CAT III 600V certified.
  • True RMS with auto/manual ranging.
  • 4,000 count backlit LCD display.
2 AA batteries included
UL/C-UL Listed
MODEL
NO.
DESCRIPTION MAX. AC/DC DISPLAY
COUNTS
PRICE EACH IN STOCK
SHIPS TODAY
VOLTAGE CURRENT 1 2+
H-7095 Digital Multimeter 600V 10A 4,000 $147 $141  ADD
DIMENSIONS:
  • Overall: 3.4 x 2.2 x 7.1" (W x D x H)
TEMPERATURE:
  • Operating: 0 - 40 C (32 - 104 F)
  • Storage: -10 to 50 C (14 - 122 F)
INCLUDES:
  • (2) Test leads
SPECIFICATIONS:
  • Measures:
    • Voltage- DC/AC: 0.01mV to 600V
    • Current- DC/AC: 0.1µA to 10.00A
    • NCV Detector: 100V to 600V
    • Resistance: 0.1 ohms to 40.00M ohms
    • Capacitance: 1pF to 60.00mF
    • Frequency: 0.001Hz to 9.999MHz
    • Duty Cycle: 0.1 to 99.9%
    • Diode Test/Continuity Beeper
  • Accuracy:
    • AC Voltage: +/- 1%
    • DC Voltage: +/- 0.5%
    • AC Current: +/- 1.2%
    • DC Current: +/- 1%
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/12/2020 09:15:59 PM; CNWEB3 -0-0/0.0-1