Wire Wine Rack - 48 x 14 x 34"

Store and display wine bottles in retail areas, restaurants and commercial kitchens.
  • Cradled shelves keep bottles secure and organized.
  • Shelves adjust in 1" increments.
  • Open wire maximizes airflow, reduces dirt and dust buildup.
  • NSF Certified.
  • Additional Shelves available.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7022 48 x 14 x 34" 4 100 46 $185 $171  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
CAPACITY:  
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Bottles per Shelf: 13
DIMENSIONS:
  • Shelf Height: 1 1/4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
COMPATIBILITY:
  • Not compatible with Standard or Angled Wire Shelving Label Holders.
  • Compatible with S-23387 Vertical Wire Shelving Label Holders.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 36 x 86 cm48 x 14 x 34"
SHELF CAPACITY45 Kg100 lbs.
WEIGHT21 Kg46 lbs.
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-7026 Additional Wire Wine Rack Shelves - 48 x 14"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/22/2021 08:12:25 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000