Standard Drum Fan - 42"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable direct-drive motor.
  • 3 blades.
  • 2 speeds.
  • 7" wheels.
  • 115 Volts.
  • UL/C-UL listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6986-S1 42" 454521" 3/4 12,500-16,800 95 $716 $687  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 44 3/4 x 44 1/2 x 20 3/4" (W x H x D)
  • Cord Length: 10'
MATERIAL:
  • Blades: Aluminum
  • Housing: Steel
SPECIFICATIONS:
  • 7.9/6 amps
  • RPM (Revolutions Per Minute): 850/750
  • Decibel Rating: 75
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on area of fan and distance it is measured from.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE107 cm42"
WIDTH x HEIGHT x DEPTH114 x 114 x 53 cm45 x 45 x 21"
VOLUME354-476 cu. M/min.12,500-16,800 CFM
WEIGHT43 Kg95 lbs.
Add to Shopping List
01/17/2022 04:22:42 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000