Standard Drum Fan - 36"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable direct-drive motor.
  • 3 blades.
  • 2 speeds.
  • 8" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6985 36" 42 x 43 x 18" 1/2 10,000-12,000 79 $541 $513 ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 42 x 42 1/2 x 18" (W x H x D)
  • Cord Length: 15'

MATERIAL:
  • Blades: Aluminum
  • Housing: Polyethylene

FEATURES:
  • Enclosed motor

SPECIFICATIONS:
  • 5.25 amps
  • RPM (Revolutions Per Minute): 850
  • Decibel Rating: 78
  • 3-Prong plug


SPECIFICATIONSMETRICIMPERIAL
H-6985 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
10/16/2018 04:39:33 PM; CNWEB3 -0-0/0.0-1