Single-Gas Detector

Lifesaving device detects hydrogen sulfide gas leaks. Audible, visual and vibrating alarms alert user.
  • Recommended for workers in landfills, waste water treatment facilities or oil and gas refineries.
  • Simple, one-button operation.
  • Maintenance free. 2-year battery life.
  • Calibration Gas and Regulator available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH ADD TO
CART
1 2+
H-6936 Honeywell BW Clip 1/2 x 2 x 1 5/8" $252 $245 ADD
TEMPERATURE:
  • Operating: -40 to 50 C (-40 to 122 F)

WEIGHT:
  • 3.2 oz

SPECIFICATIONS:
  • Measuring Range: 0 - 100 ppm
  • Low Level Alarm: 10 ppm
  • High Level Alarm: 15 ppm


SPECIFICATIONSMETRICIMPERIAL
H-6936 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/16/2019 02:35:07 PM; CNWEB3 -0-0/0.0-1