Stainless Steel Flat Shelf Cart - 42 x 24 x 35"

Easily unload oversized items in grocery stores and kitchens.
  • All-welded, corrosion- resistant stainless steel.
  • 1 1/2" deep bottom shelf.
  • Shelves are 25" apart.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
  • Type 430.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6826 42 x 24 x 35" 1,200 lbs. 2 56 $725 $698  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Dimensions listed in the chart include handle.
  • Actual: 41 5/8 x 24 1/4 x 35 5/8"
  • Bottom Shelf (Usable): 36 x 24"
CAPACITY:
  • Shelf: 600 lbs
THICKNESS:
  • Shelves: 16 gauge
TEMPERATURE:
  • Performance: -18° to 82° C (0° - 180° F)
CLEANING INSTRUCTIONS:
  • Avoid Chlorine-based detergents or cleaners containing bromides, iodides or acids.
    • May cause surface damage.
REPLACEMENT CASTERS:
  • 5" Swivel Caster: H-3351-SWVL
COMPATIBLE CASTERS: Hardware not included.
4" PolyolefinH-2776
6" PolyolefinH-3322
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" RubberH-3327
8" Pneumatic
H-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
10" PneumaticH-3329
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS LENGTH x WIDTH x HEIGHT107 x 61 x 89 cm42 x 24 x 35"
LOAD CAPACITY544 Kg1,200 lbs.
WEIGHT25 Kg56 lbs.
PARTS:
  • H-7447R Stainless Steel Rubber Caster - Rigid, 5 x 1 1/4"
  • H-7447S Stainless Steel Rubber Caster - Swivel, 5 x 1 1/4"
  • H-7447SWB Stainless Steel Rubber Caster - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/26/2021 07:44:53 AM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000