Pelican™ 1750 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Wheels and top handle. Solid foam inserts - cut to size.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6803 51 x 14 x 5" 53 x 16 x 6" 1750 Rifle 26 $457 $429  ADD
DIMENSIONS:
  • Actual:
    • Inside: 50 1/2 x 13 1/2 x 5 1/4" (L x W x H)
    • Outside: 53 x 16 x 6.12" (L x W x H)
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 99° C (-40° to 210° F)
CAPACITY:
  • Internal Volume: 2.07 cu ft
WEIGHT:
  • Weight with Foam: 25.57 lbs
  • Weight without Foam: 23.59 lbs
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
Inside Length x Width x Height130 x 36 x 13 cm51 x 14 x 5"
Outside Length x Width x Height135 x 41 x 15 cm53 x 16 x 6"
Weight12 Kg26 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
08/06/2020 11:08:59 PM; CNWEB4 -0-0/0.0-1