Digital Safe - Floor, Fire Rated, 21 x 23 x 40"

Secure cash, documents, jewelry and other valuables.
  • Larger size for offices or receiving desk, shops and hotels.
  • Heavy-gauge steel body and door.
  • Fire rated at 1,400°F for 30 minutes.
  • Keypad lock with key override.
  • Adjustable shelves.
  • Secure to floor. 5 locking bolts.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6732 Floor 21 x 23 x 40" 5.7 217 $777 $744 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle): 20 7/8 x 22 1/4 x 40" (W x D x H)
  • Inside: 18 1/4 x 15 1/2 x 36 1/2" (W x D x H)
  • Door Opening: 13 3/4 x 33" (W x H)
  • Shelf (Usable): 18 x 13" (W x D)

THICKNESS:
  • Door: 14 gauge

FEATURES:
  • Lock Type: Electronic combination with override key
  • 3-Spoke handle

MOUNTING HARDWARE:
  • Includes:
    • (2) Screws
    • (2) Washers
    • (2) Anchors


SPECIFICATIONSMETRICIMPERIAL
H-6732 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/21/2019 01:00:32 PM; CNWEB3 -0-0/0.0-1