Digital Safe - Standard, Fire Rated, 15 x 13 x 12"

Secure cash, documents, jewelry and other valuables.
  • For offices, shops and hotels.
  • Heavy-gauge steel body and door.
  • Fire rated at 760°C (1,400°F) for 30 minutes.
  • Keypad lock with key override.
  • Removable shelf.
  • Secures to wall or floor. 2 locking bolts.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6731 Standard 15 x 13 x 12" 0.8 49 $275 $255 ADD
DIMENSIONS:
  • Actual (Overall): 15 x 12 3/4 x 11 7/8" (W x D x H)
  • Inside: 13 1/8 x 10 x 10" (W x D x H)
  • Door Opening: 12 x 8 3/4" (W x H)
  • Shelf:
    • Usable: 13 1/8 x 7 5/8" (W x D)
    • Height Above Shelf: 4 3/8"
    • Height Under Shelf: 4 3/4"
  • Mounting Holes (Distance Apart):
    • Back: 8"
    • Bottom: 10 5/8"

THICKNESS:
  • Body/Door: 14 gauge

FEATURES:
  • Removable, carpeted shelf (not adjustable).
  • Combination is changeable.

MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Anchors
    • (4) Washers


SPECIFICATIONSMETRICIMPERIAL
H-6731 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/21/2019 08:55:19 AM; CNWEB3 -0-0/0.0-1