Johnsonville® Brat Grill

An easy Sunday night dinner.
  • Grills 5 sausages to perfection in 12 minutes.
  • Automatically shuts off when done.
  • Dishwasher safe cooking plates and drip pan.

    FREE OFFER
    Free upon request with any
    Uline order of $1,500 or more.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6696 Original Brat Grill 12 x 12 x 5" 10 $120  ADD
DIMENSIONS:
  • Cord Length: 24"
USAGE:
  • Indoor electric grill 
SPECIFICATIONSMETRICIMPERIAL
SIZE LENGTH x WIDTH x HEIGHT30 x 30 cm x 127 mm12 x 12 x 5"
WEIGHT5 Kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/21/2021 06:30:57 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000