Light Duty Electric Pressure Washer

Tackle weekend jobs indoors and out.
  • Efficient, direct-drive fan-cooled electric motor.
  • Tri-axial pump. Aluminum pistons.
  • Relief valve protects pump from overheating.
  • Quiet operation.
  • Cold water. Works with standard garden hose.
  • Rolls easily on built-in 6” plastic wheels.
  • 25' Extension Hose, 50' Commercial Garden Hose and Scrubbing Brush sold separately.

    Equipped with:
    • Auto start/stop gun
    • Rotating jet nozzle
    • Integrated soap foam dispenser
    • Two lances - hi/low and turbo
    • Built-in GFCI
    • 20' high pressure hose
    • 35' power cord
UL/C-UL LISTED. CSA CERTIFIED.
MODEL
NO.
USES PSI GAL./
MIN.
HP AMPS HOSE
LENGTH
USABLE
HOURS/WEEK
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6651 Boats, Garages 1,800 1.3 1.5 13 20' Up to 10 32 $256  ADD
1 YEAR WARRANTY
TEMPERATURE:
  • Maximum Inlet Water Temp: 50° C (122° F)
FEATURES:
  • Cleaning Units: 2,340
  • Universal motor
CAPACITY:
  • Detergent Tank: 28 oz
SPECIFICATIONS:
  • 120 V
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/24/2020 04:44:14 PM; CNWEB3 -0-0/0.0-1