Jobsite Radio

DEWALT®

Crank up your favorite tunes while you crank out the work.
  • Connects wirelessly to your smartphone.
  • AM/FM radio. USB and aux input. 2 AC outlets and bottle opener.

    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.
MODEL
NO.
DESCRIPTION SPEAKER
RANGE
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-6649 Jobsite Radio 100 ft. 16 $323 ADD
Styles may vary.
NOT INCLUDED:
  • Dewalt 20 V or 60 V Lithium-Ion Battery

USAGE:
  • Can be used corded or cordless.
  • Charge only when battery is above 4 C (40 F).

SPECIFICATIONS:
  • 120 V
  • 60 Hz
  • 10.7 Amps
  • Output:
    • DC: 3 amps
    • AC: 10 amps


SPECIFICATIONSMETRICIMPERIAL
H-6649 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/20/2019 04:18:47 AM; CNWEB3 -0-0/0.0-1